Shop AMPG

Hex Nut, #4-40, Titanium, Grade 5, Plain, 3/32 in Ht

  • Mfr # NUT95104C

  • Zoro # G0882977


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT95104C
Zoro #
G0882977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand

Description

Hex Nut,#4-40 Size,Titanium Grade 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.