Shop AMPG
See all product information
Create Account
Hex Nut, 5/8"-11 Size, SS Grade 18-8, PK5, Black Oxide, 5 PK
- Mfr # NUT20258C-B
- Zoro # G0639602
product price:Â
$
11.99
/pk of 5, $2.40/ea
Key Features
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT20258C-B
- Zoro #
- G0639602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nut Height
- 35/64"
- Dia./Thread Size
- 5/8"-11
- Width Across Flats
- 15/16"
Details
- Item
- Hex Nut,5/8"-11 Size,SS Grade 18-8,PK5
- Finish
- Black Oxide
- System of Measurement
- Inch
- Application
- Superior Finish
- Fastener Finish
- Black Oxide
- Material Grade
- 18-8
- Basic Material
- Stainless Steel
- Nut Style
- Hex Nut
- Nut Standards
- ANSI/ASME B18.2.2
Description
Hex Nut,5/8"-11 Size,SS Grade 18-8,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.