
Hex Nut, 5/8"-11, Titanium, Grade 2, Plain, 35/64 in Ht
Mfr # NUT95058C
Zoro # G0641851
product price:Â $47.99
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
35/64 in
Hex Width
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT95058C
Zoro #
G0641851
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Hex Height
35/64 in
Hex Width
15/16 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Description
Hex Nut,5/8 In.-11 Size,Titanium Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.