
Hex Nut, #8-32, Titanium, Grade 2, Plain, 1/8 in Ht
Mfr # NUT95008C
Zoro # G0641477
product price:Â $9.39
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
1/8 in
Hex Width
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT95008C
Zoro #
G0641477
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Hex Height
1/8 in
Hex Width
11/32 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Description
Hex Nut,#8-32 Size,Titanium Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.