Hex Nut, 3/8"-24, Aluminum, Not Graded, Plain, 21/64 in Ht, 10 PK

  • Mfr # NUT70038F

  • Zoro # G0641109


product price:  $23.19
/pk 10, $2.32/ea

Key Features

Thread Size
3/8"-24
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT70038F
Zoro #
G0641109
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-24
Nut Height
21/64"
Width Across Flats
9/16"

Details

Item
Hex Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Application
Lightweight
Nut Style
Hex Finished
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Aluminum
Material Grade
6061-T6
Fastener Finish
Plain

Description

Hex Nut Finished,3/8 In.-24 Size,Alum,PK10, Finish Plain, Thread Type Fine, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.