Shop AMPG
See all product information
Create Account
Heavy Hex Nut, 3-1/2"-4, Steel, Grade 2H, Plain, 3-7/16 in Ht
Mfr # Z0990
Zoro # G0642490
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
3-7/16 in
Hex Width
5-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0990
- Zoro #
- G0642490
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3-1/2"-4
- Hex Height
- 3-7/16 in
- Hex Width
- 5-3/8 in
Details
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 2H
- Finish
- Plain
- Standards
- ANSI/ASME B18.2.2.
- System of Measurement
- Inch
- Thread Type
- UNC
- Thread Direction
- Right Hand
- Application
- Medium Strength
Description
Hex Nut,Heavy,3-1/2 In.-4 Sz,Steel Grade 2H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.