Shop AMPG
See all product information
Create Account
Hex Nut, M2, Titanium, Grade 2, Plain, 13/32 in Ht
- Mfr # NUT950M2C
- Zoro # G0641860
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
13/32 in
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT950M2C
- Zoro #
- G0641860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M2
- Hex Height
- 13/32 in
Details
- Item
- Hex Nut
- Material
- Titanium
- Material Grade/Class
- Grade 2
- Finish
- Plain
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Direction
- Right Hand
Description
Hex Nut,M2 x 13/32 In. Sz,Titanium Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.