Shop AMPG
See all product information
Hex Nut, M5, Titanium, Grade 5, Plain, 13/16 Ht
Mfr # NUT951M5C
Zoro # G0883193
product price:Â $11.79
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
13/16
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT951M5C
Zoro #
G0883193
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5
Hex Height
13/16
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Thread Direction
Right Hand
Description
Hex Nut,M5 x 13/16 Size,Titanium Grade 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.