Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht

  • Mfr # NUT930M4C

  • Zoro # G6301193


product price:  $8.79
/ea

Key Features

Thread Size
M4-0.70
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT930M4C
Zoro #
G6301193
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Hex Height
3.20 mm
Hex Width
7 mm
Dia./Thread Size
M4-0.70
Width Across Flats
7 mm
Nut Height
3.2 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
IFI-100/107
Removable
Yes
Pack Size
Small Pack
Hex Type
Standard Hex
Thread Pitch
0.7 mm
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Material Grade
316H5
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 3.2 mm, Dimensional Standards ISO 4032/DIN 934, Material Quality Standards ASTM A276 Cond B, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 0.7 mm, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.