Shop AMPG

Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 1-5/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # Z0805SS
  • Zoro # G0800412

product price: 
$
43.89
/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/8 in
Drive Size
5/8
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0805SS
Zoro #
G0800412
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Head Type
Hex
Drive Type
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Smooth
Type
Shoulder Screw

Dimensions

Thread Size
2A
Shoulder Diameter
3/8 in
Shoulder Length
1-5/8 in
Drive Size
5/8
Head Diameter
5/8
Head Height
3/16
Thread Length
3/4
Shoulder Length Tolerance
Hex (+/- .005)
Diameter Thread Size
1/4-20

Description

HxHd Shld Screw,3/8(1/4-20)X1-5/8,18-8SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products