Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # Z0810SS

  • Zoro # G0800500


product price:  $56.69
/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/8 in
Drive Size
5/8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0810SS
Zoro #
G0800500
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
3/8 in
Shoulder Length
2-1/4 in
Drive Size
5/8
Head Diameter
5/8
Head Height
3/16
Thread Length
3/4
Shoulder Length Tolerance
Hex (+/- .005)
Diameter Thread Size
1/4-20

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Smooth
Type
Shoulder Screw

Description

HxHd Shld Screw,3/8(1/4-20)X2-1/4,18-8SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.