Shop AMPG
See all product information
Create Account
Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 1-3/4 in Shoulder Lg, Steel
Mfr # Z0806
Zoro # G0800360
product price:Â
$
14.59
/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/8 in
Drive Size
5/8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0806
- Zoro #
- G0800360
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive Type
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Shoulder Screw
- Head Style
- Smooth
- Type
- Shoulder Screw
Description
HxHd Shld Scrw,3/8(1/4-20)X1-3/4,Stl Znc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.