Shop AMPG
See all product information
Create Account
Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 1-5/16 in Shoulder Lg, 18-8 Stainless Steel
Mfr # Z0800SS
Zoro # G0800333
product price:Â
$
30.15
/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/8 in
Drive Size
5/8
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0800SS
- Zoro #
- G0800333
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive Type
- External Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Smooth
- Type
- Shoulder Screw
Description
HxHd Shld Scrw,3/8(1/4-20)X1-5/16,18-8SS