Shop AMPG
See all product information
Create Account
Nut Insert, #10-24 Thrd Sz, 18-8 Stainless Steel, Plain
Mfr # Z0658
Zoro # G0882800
product price:Â
$
7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Nut Height
5/16"
Nut Standards
AMPG 2013 Ramp.01
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0658
- Zoro #
- G0882800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Nut Height
- 5/16"
- Width Across Flats
- 5/16"
Details
- Item
- Nut Insert
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Nut Standards
- AMPG 2013 Ramp.01
- System of Measurement
- Inch
Description
Insert Nut Lock,#10-24 Sz,SS Grade 18-8