Shop AMPG
See all product information
Create Account
Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht
Mfr # Z0655
Zoro # G0882907
product price:Â
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Thread Size
#4-40
Hex Type
Round
Lock Type
Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0655
- Zoro #
- G0882907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Hex Height
- 7/32 in
Details
- Item
- Lock Nut
- Hex Type
- Round
- Lock Type
- Insert
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- AMPG 2013 Ramp.01
- System of Measurement
- Inch
Description
Insert Nut Lock,#4-40 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.