Shop AMPG
See all product information
Create Account
Nut Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, Plain
Mfr # Z0661
Zoro # G0882861
product price:Â
$
9.39
/ea
Key Features
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Width Across Flats
7/16"
Nut Standards
AMPG 2013 Ramp.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0661
- Zoro #
- G0882861
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Nut Standards
- AMPG 2013 Ramp.01
- System of Measurement
- Inch
Description
Insert Nut Lock,5/16 In.-18 Size,SS