Shop AMPG
See all product information
Create Account
Nut Insert, #6-32 Thrd Sz, 18-8 Stainless Steel, Plain
Mfr # Z0656
Zoro # G0882983
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Thread Size
#6-32
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Nut Height
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0656
- Zoro #
- G0882983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Nut Height
- 1/4"
Details
- Item
- Nut Insert
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Nut Standards
- AMPG 2013 Ramp.01
Description
Insert Nut Lock,#6-32 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.