Shop AMPG
See all product information
Create Account
Nut Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, Plain
Mfr # Z0657
Zoro # G0882913
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
Plain
Width Across Flats
1/4"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0657
- Zoro #
- G0882913
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Nut Standards
- AMPG 2013 Ramp.01
Description
Insert Nut Lock,#8-32 Size,SS Grade 18-8