Shop AMPG
See all product information
Create Account
Jam Nut, 1-5/16"-16, Steel, Black Oxide, 1/2 in Ht
Mfr # Z0340
Zoro # G0642308
product price:Â
$
26.19
/ea
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
1/2 in
Hex Width
1-7/8 in
Standards
Industry Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0340
- Zoro #
- G0642308
- UPC #
- -
- Country of Origin
- United States
- Item
- Jam Nut
- Material
- Steel
- Finish
- Black Oxide
- Standards
- Industry Standard
- System of Measurement
- Inch
- Thread Type
- UNS
- Thread Direction
- Right Hand
- Basic Material
- Steel
- Fastener Finish
- Black Oxide
- Nut Standards
- Industry Standard
- Nut Style
- Hex Jam
Description
Jam Hex Nut,1-5/16 In. -16 Size,SS