
Jam Hex Nut, 1/4"-20 Size, SS, PK50, Stainless Steel, Black Oxide, 50 PK
Mfr # NUT25214C-B
Zoro # G0639812
product price:Â $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38
Key Features
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Width Across Flats
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT25214C-B
Zoro #
G0639812
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width Across Flats
7/16"
Dia./Thread Size
1/4"-20
Nut Height
5/32"
Details
Item
Jam Hex Nut,1/4"-20 Size,SS,PK50
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Nut Standards
ANSI/ASME B18.2.2
Material Grade
18-8
Fastener Finish
Black Oxide
Nut Style
Hex Nut
Basic Material
Stainless Steel
Description
Jam Hex Nut,1/4"-20 Size,SS,Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.