Jam Hex Nut, 3/8" -16 Size, Alum, PK5, Plain, 5 PK
- Mfr # NUT70138C
- Zoro # G0641650
product price:Â
$
10.89
/pk of 5, $2.18/ea
Key Features
Finish
Plain
System of Measurement
Inch
Application
Lightweight
Dia./Thread Size
3/8"-16
Width Across Flats
9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT70138C
- Zoro #
- G0641650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- 3/8"-16
- Width Across Flats
- 9/16"
- Nut Height
- 7/32"
Details
- Item
- Jam Hex Nut,3/8" -16 Size,Alum,PK5
- Finish
- Plain
- System of Measurement
- Inch
- Application
- Lightweight
- Nut Standards
- ANSI/ASME B18.2.2
- Fastener Finish
- Plain
- Nut Style
- Hex Finished
- Material Grade
- 6061-T6
- Basic Material
- Aluminum
Description
Jam Hex Nut,3/8 In. -16 Size,Alum,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.