Jam Nut, 5/8"-18, Aluminum, Not Graded, Plain, 3/16 in Ht, 5 PK
- Mfr # NUT70151C
- Zoro # G0641711
product price:Â
$
10.59
/pk of 5, $2.12/ea
Key Features
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/16 in
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT70151C
- Zoro #
- G0641711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-18
- Hex Height
- 3/16 in
- Hex Width
- 1/2 in
- Nut Height
- 3/16"
- Dia./Thread Size
- 5/8"-18
- Width Across Flats
- 1/2"
Details
- Item
- Jam Nut
- Material
- Aluminum
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ANSI/ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
- Thread Direction
- Right Hand
- Application
- Lightweight
- Fastener Finish
- Plain
- Basic Material
- Aluminum
- Nut Style
- Hex Finished
- Material Grade
- 6061-T6
- Nut Standards
- ANSI/ASME B18.2.2
Description
Jam Hex Nut,5/16 In. -18 Size,Alum,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.