Shop AMPG
See all product information
Create Account
Jam Hex Nut, 5/16"-18 Size, SS, PK25, Stainless Steel, Black Oxide, 25 PK
- Mfr # NUT25251C-B
- Zoro # G0639779
product price:Â
$
8.95
/pk of 25, $0.36/ea
Sold in multiples of 2Â pks for
$17.90
Key Features
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT25251C-B
- Zoro #
- G0639779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width Across Flats
- 1/2"
- Dia./Thread Size
- 5/16"-18
- Nut Height
- 3/16"
Details
- Item
- Jam Hex Nut,5/16"-18 Size,SS,PK25
- Material
- Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Application
- Tight Fit
- Material Grade
- 18-8
- Nut Style
- Hex Nut
- Basic Material
- Stainless Steel
- Nut Standards
- ANSI/ASME B18.2.2
- Fastener Finish
- Black Oxide
Description
Jam Hex Nut,5/16"-18 Size,SS,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.