
Jam Nut, 5/16"-24, Aluminum, Not Graded, Plain, 3/16 in Ht
Mfr # NUT70151F
Zoro # G0641693
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Thread Size
5/16"-24
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT70151F
Zoro #
G0641693
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Hex Height
3/16 in
Hex Width
1/2 in
Dia./Thread Size
5/16"-24
Nut Height
3/16"
Width Across Flats
1/2"
Details
Item
Jam Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Application
Lightweight
Nut Style
Hex Finished
Material Grade
6061-T6
Nut Standards
ANSI/ASME B18.2.2
Fastener Finish
Plain
Basic Material
Aluminum
Description
Jam Hex Nut,5/16 In. -24 Size,Aluminum, Finish Plain, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.