Jam Hex Nut, 5/16" -24 Size, SS Grade 18-8, Plain, 15/16 in Wd
- Mfr # NUT25251F-B
- Zoro # G0639742
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
Finish
Plain
Hex Width
15/16 in
System of Measurement
Inch
Thread Type
Fine
Application
Tight Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT25251F-B
- Zoro #
- G0639742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 15/16 in
- Width Across Flats
- 1/2"
- Nut Height
- 3/16"
- Dia./Thread Size
- 5/16"-24
Details
- Item
- Jam Hex Nut,5/16" -24 Size,SS Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Fine
- Application
- Tight Fit
- Nut Style
- Hex Nut
- Material Grade
- 18-8
- Nut Standards
- ANSI/ASME B18.2.2
- Basic Material
- Stainless Steel
- Fastener Finish
- Black Oxide
Description
Jam Hex Nut,5/16 In. -24 Size,SS Grade 18-8, Finish Plain, Hex Width 15/16 in, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.