Shop AMPG
See all product information
Create Account
Jig Rest Button, 3/8X1/4, No 8 ID Steel
Mfr # Z1299
Zoro # G0798163
product price:Â
$
16.15
/ea
Key Features
Type
Rest Button
Material
Steel
Finish
Black Ox
Length
1/4
For Use With
No 4 Skt Hd Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1299
- Zoro #
- G0798163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1/4
- Dia.
- 3/8
Details
- Item
- Jig Rest Button, 3/8X1/4, #8 ID Steel
- Type
- Rest Button
- Material
- Steel
- Finish
- Black Ox
- For Use With
- No 4 Skt Hd Cap
- End Mill Style
- Screw Mount
Description
Jig Rest Button, 3/8X1/4, #8 ID Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov