Shop AMPG
See all product information
Create Account
Knurled Round Nut, w/Flats, No 4-40 Sz, Steel
Mfr # Z0641
Zoro # G0642472
product price:Â
$
11.69
/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
#4-40
Nut Style
Knurled with Flats
Basic Material
Steel
Fastener Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0641
- Zoro #
- G0642472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- #4-40
- Nut Height
- 3/32"
- Width Across Flats
- 3/16"
Details
- Item
- Knurled Round Nut,w/Flats,#4-40 Sz,Steel
- System of Measurement
- Inch
- Nut Style
- Knurled with Flats
- Basic Material
- Steel
- Fastener Finish
- Black Oxide
- Nut Standards
- Tooling Industry Standard
- Finish
- Black Oxide
- Type
- Round
- Application
- Finger & Wrench Adjusting
Description
Knurled Round Nut,w/Flats,#4-40 Sz,Steel