Shop AMPG
See all product information
Create Account
Hex Nut, 5/16"-18, Steel, Black Oxide, 7/32 in Ht
Mfr # Z0647
Zoro # G0642463
product price:Â
$
18.39
/ea
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
7/32 in
Hex Width
1/2 in
Standards
Tooling Industry Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0647
- Zoro #
- G0642463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 7/32 in
- Hex Width
- 1/2 in
Details
- Item
- Hex Nut
- Material
- Steel
- Finish
- Black Oxide
- Standards
- Tooling Industry Standard
- System of Measurement
- Inch
- Thread Type
- UNC
- Thread Direction
- Right Hand
- Application
- Finger & Wrench Adjusting
Description
Knurled Round Nut,w/Flats,5/16 In.-18 Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.