Spacer, 1/4 Screw Size, Plain Titanium, 1-1/4 Overall Lg, 0.252 in Inside Dia
- Mfr # ZAS141250-252-TI2
- Zoro # G0887020
product price:Â
$
37.99
/ea
Key Features
System of Measurement
Inch
For Screw Size
1/4
Overall Length Tolerance
+/- 0.0015
Material
Titanium
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAS141250-252-TI2
- Zoro #
- G0887020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4
- Overall Length
- 1-1/4
- Overall Length Tolerance
- +/- 0.0015
- Inside Diameter
- 0.252 in
- Inside Diameter Tolerance
- 0.005
- Outside Diameter
- 2-Jan
- Outside Diameter Tolerance
- +/- 0.0005
- Inside Dia.
- 0.252
- Inside Dia. Tolerance
- +0.005
Details
- Item
- Spacer
- System of Measurement
- Inch
- Material
- Titanium
- Finish
- Plain
- Spacer Shape
- Round
- Type
- Unthreaded Spacer
- Spacer Material
- Titanium
- Compliance
- ASTM B348
- Spacer Finish
- Unfinished
Description
Spacer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.