Spacer, No. 8 Screw Size, Passivated 316 Stainless Steel, 5/8 Overall Lg, 0.166 in Inside Dia
- Mfr # ZAS141125-166-316
- Zoro # G0724155
product price:Â
$
9.89
/ea
Key Features
System of Measurement
Inch
For Screw Size
No. 8
Overall Length Tolerance
+/- 0.0015
Material
316 Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAS141125-166-316
- Zoro #
- G0724155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- No. 8
- Overall Length
- 5/8
- Overall Length Tolerance
- +/- 0.0015
- Inside Diameter
- 0.166 in
- Inside Diameter Tolerance
- 0.005
- Outside Diameter
- 4-Jan
- Outside Diameter Tolerance
- +/- 0.0005
- Inside Dia. Tolerance
- +0.005
- Inside Dia.
- 0.166
Details
- Item
- Spacer
- System of Measurement
- Inch
- Material
- 316 Stainless Steel
- Finish
- Passivated
- Spacer Shape
- Round
- Type
- Unthreaded Spacer
- Spacer Material
- 316 SS
- Compliance
- ASTM A276
- Spacer Finish
- Passivated
Description
Spacer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.