Shop AMPG
See all product information
Create Account
Coupling Nut, #10-32 and M5, Stainless Steel, Grade 18-8, Plain, 25 mm Lg, 13 mm Hex Wd
Mfr # NUT60110XM5
Zoro # G0640381
product price:Â
$
10.99
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
25 mm
Hex Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60110XM5
- Zoro #
- G0640381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32 and M5
- Overall Length
- 25 mm
- Hex Width
- 13 mm
Details
- Item
- Coupling Nut
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch, Metric
- Thread Direction
- Right Hand
Description
Reducing Sleeve,#10-32 to M5 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.