Shop AMPG
See all product information
Create Account
Coupling Nut, #10-32 and M6, Stainless Steel, Grade 18-8, Plain, 25 mm Lg, 13 mm Hex Wd
Mfr # NUT60110XM6
Zoro # G0640390
product price:Â
$
9.39
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
25 mm
Hex Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT60110XM6
- Zoro #
- G0640390
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch, Metric
- Thread Direction
- Right Hand
Description
Reducing Sleeve,#10-32 to M6 Size,SS