
Coupling Nut, 1/2"-13 and 1"-8, Stainless Steel, Grade 18-8, Plain, 2-1/2 in Lg, 1-3/8 in Hex Wd
Mfr # NUT60112X01
Zoro # G0640372
product price:Â $32.19
/eaKey Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2-1/2 in
Hex Width
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT60112X01
Zoro #
G0640372
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13 and 1"-8
Overall Length
2-1/2 in
Hex Width
1-3/8 in
Details
Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
Reducing Sleeve,1/2 In.-13 to 1 In.-8 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.