Shop AMPG

Coupling Nut, 1/2"-13 and 1/2"-20, Stainless Steel, Grade 18-8, Plain, 2-1/4 in Lg, 5/8 in Hex Wd

  • Mfr # NUT60112X12

  • Zoro # G0640427


product price:  $15.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2-1/4 in
Hex Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60112X12
Zoro #
G0640427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13 and 1/2"-20
Overall Length
2-1/4 in
Hex Width
5/8 in

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Reducing Sleeve,1/2 In.-13 to 1/2 In.-20 Sz,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.