Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, M12 and M16, 18-8 Stainless Steel, Not Graded, Plain, 54 mm Lg, 21 mm Hex Wd
Mfr # NUT601M12XM16
Zoro # G0640022
product price:Â
$
34.03
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
54 mm
Hex Width
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT601M12XM16
- Zoro #
- G0640022
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut Reducer
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Description
Reducing Sleeve,18-8 Grade,M12 to M16 Sz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.