Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, 3/4"-10 and 1"-8, Stainless Steel, Grade 18-8, Plain, 2-1/2 in Lg
Mfr # NUT60134X01
Zoro # G0640293
product price:Â
$
33.69
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2-1/2 in
Hex Width
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT60134X01
- Zoro #
- G0640293
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut Reducer
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Reducing Sleeve,3/4 In.-10 to 1 In.-8 Size,SS