Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, 3/4"-10 and 3/4"-16, Stainless Steel, Grade 18-8, Plain, 2 in Lg
Mfr # NUT60134X34
Zoro # G0640171
product price:Â
$
30.79
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2 in
Hex Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT60134X34
- Zoro #
- G0640171
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut Reducer
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Reducing Sleeve,3/4 In.-10 to 3/4 In.-16 Sz,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.