Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, 5/16"-18 and 1/2"-13, Stainless Steel, Grade 18-8, Plain, 1-1/4 in Lg
Mfr # NUT60151X12
Zoro # G0640460
product price:Â
$
10.89
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
1-1/4 in
Hex Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60151X12
- Zoro #
- G0640460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18 and 1/2"-13
- Overall Length
- 1-1/4 in
- Hex Width
- 5/8 in
Details
- Item
- Coupling Nut Reducer
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Reducing Sleeve,5/16 In.-18 to 1/2 In.-13 Size