Shop AMPG
See all product information
Coupling Nut, #6-32 and #8-32, Stainless Steel, Grade 18-8, Plain, 5/8 in Lg, 5/16 in Hex Wd
Mfr # NUT6016X8
Zoro # G0639998
product price:Â $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
5/8 in
Hex Width
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT6016X8
Zoro #
G0639998
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32 and #8-32
Overall Length
5/8 in
Hex Width
5/16 in
Details
Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
Reducing Sleeve,#6-32 to #8-32 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.