Shop AMPG
See all product information
Create Account
Coupling Nut, #8-32 and #10-32, Stainless Steel, Grade 18-8, Plain, 3/4 in Lg, 5/16 in Hex Wd
Mfr # NUT6018X10
Zoro # G0639961
product price:Â
$
7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
3/4 in
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT6018X10
- Zoro #
- G0639961
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Reducing Sleeve,#8-32 to #10-32 Size,SS