Shop AMPG
See all product information
Create Account
Rod End, 18-8 Stainless Steel, Plain, #10-32 Thrd Sz, 1 in Thrd Lg, 1-3/4 in Overall Lg
Mfr # Z0008-188
Zoro # G0782650
product price:Â
$
17.89
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0008-188
- Zoro #
- G0782650
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 303
- Finish
- Plain
- Thread Style
- Partially Threaded
- Type
- Rod End
- System of Measurement
- Inch
- Meets/Exceeds
- ASTM A582
- Thread Direction
- Right Hand
- Style
- Bolt
- Thread Fit
- 2A
- Raw Material Tensile Strength, psi
- 70000
- Thread Spacing
- Fine
Description
Rod End Bolt,10-32X1-1/2,18-8 SS USA