Shop AMPG
See all product information
Create Account
Rod End, 18-8 Stainless Steel, Plain, #10-37 Thrd Sz, 3/4 in Thrd Lg, 2-1/4 in Overall Lg
Mfr # Z0033-188
Zoro # G0783095
product price:Â
$
54.39
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0033-188
- Zoro #
- G0783095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 3/16 in
- Thread Length
- 3/4 in
- Thread Size
- #10-37
- Length
- 2-1/4 in
- Shank Center Length
- 2
- OD For Eye Bolt Head Size
- 1/2 x 3/16
Details
- Item
- Rod End
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 303
- Finish
- Plain
- Thread Style
- Partially Threaded
- Meets/Exceeds
- ASTM A582
- Type
- Rod End
- Thread Fit
- 2A
- System of Measurement
- Inch
- Style
- Bolt
- Thread Direction
- Right Hand
- Raw Material Tensile Strength, psi
- 70000
- Thread Spacing
- Fine
Description
Rod End Bolt, 10-32X2,18-8 SS USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov