Rod End, 18-8 Stainless Steel, Plain, #10-36 Thrd Sz, 3/4 in Thrd Lg, 3-1/4 in Overall Lg

  • Mfr # Z0034-188

  • Zoro # G0783019


product price:  $58.69
/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0034-188
Zoro #
G0783019
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/16 in
Thread Length
3/4 in
Thread Size
#10-36
Length
3-1/4 in
OD For Eye Bolt Head Size
1/2 x 3/16
Shank Center Length
3

Details

Item
Rod End
Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Thread Style
Partially Threaded
Meets/Exceeds
ASTM A582
Type
Rod End
Thread Fit
2A
Raw Material Tensile Strength, psi
70000
Thread Direction
Right Hand
Thread Spacing
Fine
Style
Bolt
System of Measurement
Inch

Description

Rod End Bolt, 10-32X2,18-8 SS USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.