Shop AMPG
See all product information
Create Account
Rod End, 316 Stainless Steel, Plain, #10-39 Thrd Sz, 3/4 in Thrd Lg, 2-1/4 in Overall Lg
Mfr # Z0033-316
Zoro # G0783061
product price:Â
$
57.89
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0033-316
- Zoro #
- G0783061
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- 316 Stainless Steel
- Material Grade/Class
- 316
- Finish
- Plain
- Thread Style
- Partially Threaded
- Meets/Exceeds
- ASTM A276
- Type
- Rod End
- Thread Direction
- Right Hand
- Raw Material Tensile Strength, psi
- 75000
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Spacing
- Fine
- Style
- Bolt
Description
Rod End Bolt, 10-32X2,316 SS USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.