Shop AMPG
See all product information
Create Account
Rod End, Aluminum, Red Anodized, 1/2"-13 Thrd Sz, 1-1/2 in Thrd Lg, 4-1/4 in Overall Lg
Mfr # Z0020
Zoro # G0723044
product price:Â
$
98.59
/ea
Key Features
Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Eye Inside Diameter
3/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0020
- Zoro #
- G0723044
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- Aluminum
- Material Grade/Class
- 6061
- Finish
- Red Anodized
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Type
- Rod End
- Meets/Exceeds
- ASTM B211
- Thread Direction
- Right Hand
- Style
- Bolt
- Thread Spacing
- Coarse
- Raw Material Tensile Strength, psi
- 45000
- Thread Fit
- 2A
Description
Rod End Bolt, 1/2-13X3-3/4, Alum Red USA