Rod End, Aluminum, Red Anodized, 1/2"-13 Thrd Sz, 1-1/2 in Thrd Lg, 4-1/2 in Overall Lg

  • Mfr # Z0021

  • Zoro # G0723053


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Eye Inside Diameter
3/8 in
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0021
Zoro #
G0723053
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Thread Length
1-1/2 in
Thread Size
1/2"-13
Length
4-1/2 in
OD For Eye Bolt Head Size
1 x 9/16
Shank Center Length
4

Details

Item
Rod End
Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Thread Style
Partially Threaded
Type
Rod End
System of Measurement
Inch
Meets/Exceeds
ASTM B211
Thread Fit
2A
Thread Direction
Right Hand
Raw Material Tensile Strength, psi
45000
Thread Spacing
Coarse
Style
Bolt

Description

Rod End Bolt, 1/2-13X4,Alum Red USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.