Shop AMPG
See all product information
Create Account
Rod End, Aluminum, Red Anodized, 3/4"-10 Thrd Sz, 1-3/4 in Thrd Lg, 5-3/4 in Overall Lg
Mfr # Z0031
Zoro # G0795619
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Eye Inside Diameter
5/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0031
- Zoro #
- G0795619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 5/8 in
- Thread Length
- 1-3/4 in
- Thread Size
- 3/4"-10
- Length
- 5-3/4 in
- OD For Eye Bolt Head Size
- 1-1/2 x 13/16
- Shank Center Length
- 5
Details
- Item
- Rod End
- Material
- Aluminum
- Material Grade/Class
- 6061
- Finish
- Red Anodized
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Type
- Rod End
- Meets/Exceeds
- ASTM B211
- Color
- Red
- Style
- Bolt
- Thread Spacing
- Coarse
- Thread Fit
- 2A
- Raw Material Tensile Strength, psi
- 45000
- Thread Direction
- Right Hand
Description
Rod End Bolt, 3/4-10X5,Alum Red USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov