Shop AMPG
See all product information
Create Account
Rod End, Aluminum, Red Anodized, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6-3/4 in Overall Lg
Mfr # Z0032
Zoro # G0795829
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Eye Inside Diameter
3/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0032
- Zoro #
- G0795829
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- Aluminum
- Material Grade/Class
- 6061
- Finish
- Red Anodized
- Thread Style
- Partially Threaded
- Type
- Rod End
- System of Measurement
- Inch
- Meets/Exceeds
- ASTM B211
- Raw Material Tensile Strength, psi
- 45000
- Thread Fit
- 2A
- Thread Spacing
- Coarse
- Thread Direction
- Right Hand
- Style
- Bolt
Description
Rod End Bolt, 3/4-10X6,Alum Red USA