Shop AMPG
See all product information
Create Account
Rod End, 316 Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-1/2 in Thrd Lg, 3-3/8 in Overall Lg
Mfr # Z0016
Zoro # G0802214
product price:Â
$
69.99
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
3/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0016
- Zoro #
- G0802214
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- 316 Stainless Steel
- Material Grade/Class
- 316
- Finish
- Plain
- Thread Style
- Partially Threaded
- Type
- Rod End
- System of Measurement
- Inch
- Meets/Exceeds
- ASTM A276
- Thread Direction
- Right Hand
- Raw Material Tensile Strength, psi
- 75000
- Style
- Bolt
- Thread Spacing
- Coarse
- Thread Fit
- 2A
Description
Rod End Bolt, 3/8-16X3,316 SS USA