Shop AMPG
See all product information
Create Account
Rod End, Alloy, Black Oxide, 5/16"-18 Thrd Sz, 1-1/2 in Thrd Lg, 3-5/16 in Overall Lg
Mfr # Z0013
Zoro # G0812723
product price:Â
$
68.69
/ea
Key Features
Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
1/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0013
- Zoro #
- G0812723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 1/4 in
- Thread Length
- 1-1/2 in
- Thread Size
- 5/16"-18
- Length
- 3-5/16 in
- Shank Center Length
- 3
- OD For Eye Bolt Head Size
- 5/8 x 11/32
Details
- Item
- Rod End
- Material
- Alloy
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Type
- Rod End
- Meets/Exceeds
- ASTM A108
- Style
- Bolt
- Thread Fit
- 2A
- Thread Spacing
- Coarse
- Raw Material Tensile Strength, psi
- 125000
- Thread Direction
- Right Hand
Description
Rod End Bolt, 5/16-18X3, Alloy Black Ox
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov